Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 0 Flutes

  • Mfr # 1651006808

  • Zoro # G0223699


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M22
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651006808
Zoro #
G0223699
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M22
Tap Dimension Type
Metric
Overall Length
125.00mm
Tap Thread Size
M22-1
Shank Dia.
17.70mm
Pitch Diameter Limit
D5
Thread Length
30.00 mm
Thread Size
M22x1
Shank Length
81.00 mm
Square Size
13.28 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric Fine
Number of Pieces
1
Thread Direction
Right Hand
List Number
16510
Cutting Direction - Machining
Right Hand
Series
16510
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
D5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Pitch
1.00 mm
Extended Neck
Yes
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M22x1, Metric, Overall Length 125 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.