Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 0 Flutes

  • Mfr # 1651007108

  • Zoro # G0223741


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M24
Tap Dimension Type
Metric
Tap Material
Powdered Metal
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651007108
Zoro #
G0223741
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
M24
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
19.30mm
Tap Thread Size
M24-2
Thread Length
36.00 mm
Thread Size
M24x2
Shank Length
89.00 mm
75% Thread Drill Size
0.8750 in
55% Thread Drill Size
22.50 mm
Square Size
14.48 mm
Tap Length Standard
DIN
65% Thread Drill Size
7/8 in
Drill Bit Size
21.92 mm, 22.05 mm, 22.18 mm, 22.31 mm, 22.44 mm
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
Powdered Metal
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Series
16510
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Limit
D7
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
2.00 mm
Spiral Direction
Neutral
Thread Standard
Metric Fine
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M24x2, Metric, Overall Length 140 mm, Powdered Metal, V, Right Hand, Thread Length 36 mm, 75 Percent Thread Drill Size 0.8750 in, Thread Limit D7, Class of Fit 4H-6H, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.