Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1651506008

  • Zoro # G0223069


product price: $46.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651506008
Zoro #
G0223069
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
3.150"
Thread Length
19/32"
Tap Thread Size
#12-32
Thread Size
#12-32
Tap Length Standard
DIN
Square Size
0.1640 in
Shank Length
1 15/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNEF
Cutting Direction - Machining
Right Hand
Series
16515
Spiral Direction
Neutral
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNEF
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
32
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Extended Neck
Yes
Helix Angle
0 Degrees
List Number
16515
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-32, UNEF, Overall Length 3 9/64 in, Powdered Metal, V, Right Hand, Thread Length 31/64 in, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.