Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1651506308

  • Zoro # G0223209


product price: $53.69
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651506308
Zoro #
G0223209
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3.540"
Tap Thread Size
3/8"-32
Thread Length
3/4"
Thread Size
3/8"-32
Shank Length
2 5/32 in
Square Size
0.2850 in
Tap Length Standard
DIN
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNEF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16515
Threads per Inch
32
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Thread Limit
H3
Thread Standard
UNEF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16515
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-32, UNEF, Overall Length 3 35/64 in, Powdered Metal, V, Right Hand, Thread Length 3/4 in, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.