Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1651506408

  • Zoro # G0223023


product price: $68.39
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651506408
Zoro #
G0223023
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3.940"
Tap Thread Size
7/16"-28
Thread Length
7/8"
Thread Size
7/16"-28
Square Size
0.2420 in
Shank Length
2 7/32 in
Tap Length Standard
DIN
75% Thread Drill Size
9.95 mm
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Tap Thread Type
UNEF
Tap Finish
V
Thread Direction
Right Hand
Series
16515
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Limit
H4
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
28
Extended Neck
Yes
Thread Standard
UNEF
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 7/16 In.-28, UNEF, Overall Length 3 35/64 in, Powdered Metal, V, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.