Spiral Point Tap, Plug 0 Flutes
Mfr # 1651507108
Zoro # G0223279
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.697"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/8"
Tap Chamfer
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1651507108
Zoro #
G0223279
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4.920"
Tap Thread Size
7/8"-20
Thread Length
1-5/16"
Shank Length
3 1/32 in
Square Size
0.5220 in
Thread Size
7/8"-20
Tap Length Standard
DIN
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 7/8 In.-20, UNEF, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, Thread Length 1 21/64 in, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.