Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1651507308

  • Zoro # G0223233


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
1"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651507308
Zoro #
G0223233
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5.510"
Tap Thread Size
1"-20
Thread Length
1-1/2"
Shank Length
3 13/32 in
Square Size
0.6000 in
Thread Size
1"-20
Tap Length Standard
DIN
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNEF
Cutting Direction - Machining
Right Hand
Series
16515
Thread Standard
UNEF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
ANSI
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16515

Description

Spiral Point Tap, Thread Size 1 In.-20, UNEF, Overall Length 5 33/64 in, Powdered Metal, V, Right Hand, Thread Length 1 1/2 in, Thread Limit H5, Class of Fit 2B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.