Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1655500608

  • Zoro # G0223717


product price: $70.39
/ea

Key Features

Shank Dia.
0.381"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655500608
Zoro #
G0223717
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.381"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
3.540"
Tap Thread Size
3/8"-24
Thread Length
3/4"
75% Thread Drill Size
8.50 mm
Shank Length
2 5/32 in
Square Size
0.2850 in
Tap Length Standard
DIN
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Thread Size
3/8"-24
Pitch Diameter Limit
H4

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
16555
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H4
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Thread Standard
UNF
Threads per Inch
24
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16555

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H4, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.