Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 0 Flutes

  • Mfr # 1655500708

  • Zoro # G0223778


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.323"
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Size
7/16"
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1655500708
Zoro #
G0223778
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3.940"
Thread Length
7/8"
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
Thread Size
7/16"-14
Shank Length
2 5/8 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
55% Thread Drill Size
W
Tap Length Standard
DIN
75% Thread Drill Size
U
Square Size
0.2420 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
16555
Extended Neck
Yes
Thread Limit
H5
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Threads per Inch
14
Measurement System
Fractional Inch
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16555
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, TiCN, Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.