Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1101200300

  • Zoro # G1961097


product price: $12.59
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101200300
Zoro #
G1961097
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Thread Length
22.00mm
Tap Thread Size
M5-0.8
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Shank Length
37.00 mm
Square Size
3.86 mm
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
Size
M5
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
142H
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H10
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
0.80 mm
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees
List Number
142H
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6H+, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.