Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1101700108

  • Zoro # G9289472


product price: $20.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101700108
Zoro #
G9289472
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Tap Thread Size
#4-40
Thread Length
9/16"
Tap Length Standard
DIN
65% Thread Drill Size
2.30 mm
Shank Length
1 15/32 in
Square Size
0.1100 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Series
11017
Cutting Direction - Machining
Right Hand
Threads per Inch
40
Secondary Material Application ISO Code
H, M
Thread Standard
UNC
Thread Limit
H2
Measurement System
Pipe
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
No
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
11017
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.