Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1207208

  • Zoro # G9667086


product price: $11.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207208
Zoro #
G9667086
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-44
Thread Length
5/8"
75% Thread Drill Size
2.60 mm
Thread Size
#5-44
Drill Bit Size
0.1014 in, 0.1029 in, 0.1043 in, 0.1058 in, 0.1073 in
Square Size
0.1100 in
Shank Length
1 11/32 in
55% Thread Drill Size
2.75 mm
65% Thread Drill Size
2.70 mm
Size
#5
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Spiral Direction
Neutral
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Threads per Inch
44
Series
105
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #5-44, UNF, Overall Length 1 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 21/64 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.