Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1208208

  • Zoro # G9667061


product price: $14.29
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208208
Zoro #
G9667061
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
Shank Length
1 13/32 in
Thread Size
#8-36
75% Thread Drill Size
#29
Square Size
0.1310 in
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
55% Thread Drill Size
#27
Size
#8
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105
Spiral Direction
Neutral
Thread Limit
H2
Thread Standard
UNF
Threads per Inch
36
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.