Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1220408

  • Zoro # G9666903


product price: $12.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220408
Zoro #
G9666903
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-28
Thread Length
1"
Shank Length
1 9/16 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Square Size
0.1910 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Size
1/4
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Series
105
Extended Neck
Yes
Thread Limit
H1
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Class of Fit
6H
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.