Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1240805

  • Zoro # G9666781


product price: $16.89
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240805
Zoro #
G9666781
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
75% Thread Drill Size
F
55% Thread Drill Size
I
Shank Length
1 9/16 in
Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H5
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Threads per Inch
18
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 23/32 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.