Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1593408

  • Zoro # G9666316


product price: $13.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593408
Zoro #
G9666316
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
65% Thread Drill Size
#23
Thread Size
#10-24
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
Shank Length
1 15/32 in
Square Size
0.1510 in
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Size
#10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Measurement System
Pipe
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H10
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
24
Series
105H
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105H

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit Not Applicable, Class of Fit 2B+, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.