Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1630400

  • Zoro # G9666386


product price: $12.39
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630400
Zoro #
G9666386
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
Square Size
0.2380 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Series
105A
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Thread Standard
UNC
Thread Limit
H3
Measurement System
Fractional Inch
Threads per Inch
18
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105A
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 23/32 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.