Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 1651003808

  • Zoro # G0223330


product price: $59.19
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651003808
Zoro #
G0223330
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
50.00mm
Tap Thread Size
M2.5-0.35
Thread Length
12.00 mm
Tap Length Standard
DIN
Thread Size
M2.5x0.35
Shank Length
36.00 mm
Square Size
2.79 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16510
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
D3
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Pitch
0.35 mm
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
16510
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.35, Metric, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.