Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1651004008

  • Zoro # G0223419


product price: $46.79
/ea

Key Features

Shank Dia.
29.00mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1651004008
Zoro #
G0223419
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
29.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Overall Length
50.00mm
Tap Thread Size
M2.6-0.45
Thread Length
12.00 mm
Thread Size
M2.6x0.45
Shank Length
36.00 mm
Drill Bit Size
2.13 mm, 2.16 mm, 2.19 mm, 2.22 mm, 2.25 mm
65% Thread Drill Size
0.0874 in
Tap Length Standard
DIN
75% Thread Drill Size
0.0850 in
Square Size
2.79 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
16510
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P
Extended Neck
Yes
Thread Pitch
0.45 mm
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
D3
Measurement System
Metric
Helix Angle
0 Degrees
Number of Pieces
1
List Number
16510

Description

Spiral Point Tap, Thread Size M2.6x0.45, Metric, Overall Length 50 mm, Powdered Metal, V, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 0.0850 in, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.