Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1980101

  • Zoro # G1038922


product price: $10.79
/ea

Key Features

Shank Dia.
3.57mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1980101
Zoro #
G1038922
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.57mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
15.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.5
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
65% Thread Drill Size
#38
Shank Length
33.00 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Size
M3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
142
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
0.50 mm
Series
142
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.