Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1982101

  • Zoro # G0913315


product price: $16.89
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982101
Zoro #
G0913315
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
46.00mm
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Shank Length
34.00 mm
Drill Bit Size
2.03 mm, 2.06 mm, 2.09 mm, 2.12 mm, 2.15 mm
Square Size
2.79 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Pitch
0.45 mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Limit
D3
Series
142
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
K, N, P
Class of Fit
H3
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.