Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1982201

  • Zoro # G2358006


product price: $10.69
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982201
Zoro #
G2358006
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Thread Length
17.00mm
Tap Thread Size
M3.5-0.6
55% Thread Drill Size
#31
Shank Length
32.00 mm
Square Size
2.79 mm
Thread Size
M3.5x0.6
65% Thread Drill Size
3.00 mm
Drill Bit Size
2.88 mm, 2.92 mm, 2.95 mm, 2.99 mm, 3.03 mm
75% Thread Drill Size
2.90 mm
Size
M3.5
Pitch Diameter Limit
D4

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Series
142
Thread Pitch
0.60 mm
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
D4
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.