Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 1982401

  • Zoro # G9666273


product price: $11.29
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1982401
Zoro #
G9666273
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
69.00mm
Tap Thread Size
M7-1
Thread Length
34.00mm
Square Size
6.05 mm
Shank Length
40.00 mm
55% Thread Drill Size
D
Drill Bit Size
5.96 mm, 6.03 mm, 6.09 mm, 6.16 mm, 6.22 mm
Thread Size
M7x1
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
Size
M7
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
D5
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Series
142
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, N, P
Class of Fit
6H
Helix Angle
0 Degrees
List Number
142
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 17 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.