Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2003308

  • Zoro # G9666754


product price: $11.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003308
Zoro #
G9666754
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Tap Thread Size
#5-40
Thread Length
5/8"
Square Size
0.1100 in
75% Thread Drill Size
#39
Thread Size
#5-40
Shank Length
1 11/32 in
55% Thread Drill Size
#36
65% Thread Drill Size
#37
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Size
#5
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiCN
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Measurement System
Pipe
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Series
105
Primary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H5
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 21/64 in, 75 Percent Thread Drill Size #39, Thread Limit H5, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.