Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2884205

  • Zoro # G9291527


product price: $17.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2884205
Zoro #
G9291527
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-64
Thread Length
3/8"
Shank Length
1 9/32 in
Square Size
0.1090 in
65% Thread Drill Size
#53
55% Thread Drill Size
1/16 in
Thread Size
#1-64
Drill Bit Size
0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in
75% Thread Drill Size
1.45 mm
Size
#1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
287
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
P1, P2
Shank Type - Machining
Straight
Measurement System
Pipe
Class of Fit
JIS 2
Primary Material Application
Steel
Thread Standard
UNC
Spiral Direction
Neutral
Extended Neck
Yes
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
64
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.