Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2885000

  • Zoro # G0636097


product price: $9.69
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2885000
Zoro #
G0636097
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
9/16"
55% Thread Drill Size
3/32 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Thread Size
#4-40
Shank Length
1 9/32 in
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
287
Measurement System
Pipe
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
N
Class of Fit
JIS 2
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
2B
Primary Material Application ISO Code
P1, P2
Thread Standard
UNC
Threads per Inch
42
Primary Material Application
Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.