Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2885601

  • Zoro # G1037976


product price: $8.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2885601
Zoro #
G1037976
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
65% Thread Drill Size
#5
55% Thread Drill Size
#3
Shank Length
1 15/32 in
Square Size
0.1900 in
Thread Size
1/4"-20
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Series
287
Cutting Direction - Machining
Right Hand
Threads per Inch
20
Spiral Direction
Neutral
Primary Material Application ISO Code
P1, P2
Primary Material Application
Steel
Extended Neck
Yes
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Shank Type - Machining
Straight
Class of Fit
H3
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.