Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2886605

  • Zoro # G2773961


product price: $8.59
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886605
Zoro #
G2773961
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Thread Length
11/16"
55% Thread Drill Size
#31
Shank Length
1 5/16 in
Square Size
0.1090 in
65% Thread Drill Size
#32
75% Thread Drill Size
#33
Thread Size
#6-40
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Size
#6
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
287
Thread Standard
UNF
Thread Limit
2B
Measurement System
Pipe
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Class of Fit
H3
Threads per Inch
40
Primary Material Application ISO Code
P1, P2
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
7670

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #33, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.