Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2886805

  • Zoro # G2773900


product price: $9.79
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2886805
Zoro #
G2773900
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
65% Thread Drill Size
4.60 mm
Shank Length
1 13/32 in
Thread Size
#12-24
75% Thread Drill Size
4.45 mm
55% Thread Drill Size
#13
Square Size
0.1640 in
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN
Thread Direction
Right Hand
Series
287
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Class of Fit
2B
Primary Material Application ISO Code
P1, P2
Spiral Direction
Neutral
Primary Material Application
Steel
Thread Limit
2B
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Secondary Material Application ISO Code
N
Threads per Inch
24
Helix Angle
0 Degrees
List Number
7670
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.