Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2888001

  • Zoro # G2542626


product price: $12.59
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888001
Zoro #
G2542626
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
16.00mm
Tap Thread Size
M3-0.5
75% Thread Drill Size
2.50 mm
Square Size
2.79 mm
65% Thread Drill Size
#38
Shank Length
33.00 mm
55% Thread Drill Size
#37
Drill Bit Size
2.48 mm, 2.51 mm, 2.55 mm, 2.58 mm, 2.61 mm
Thread Size
M3x0.5
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
288
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P1, P2
Secondary Material Application ISO Code
N
Extended Neck
Yes
Primary Material Application
Steel
Measurement System
Metric
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Thread Pitch
0.50 mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
288

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.