Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 2888105

  • Zoro # G3274826


product price: $15.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888105
Zoro #
G3274826
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Shank Length
35.00 mm
65% Thread Drill Size
3.40 mm
Square Size
3.33 mm
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Thread Size
M4x0.7
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
288
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
0.70 mm
Thread Limit
6H
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Steel
Primary Material Application ISO Code
P1, P2
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
288

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, TiN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.