Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # 2888205

  • Zoro # G9667244


product price: $12.19
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2888205
Zoro #
G9667244
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Tap Thread Size
M5-0.8
Thread Length
22.00mm
75% Thread Drill Size
4.20 mm
Shank Length
38.00 mm
55% Thread Drill Size
4.40 mm
Square Size
3.86 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
Size
M5
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
288
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Primary Material Application
Steel
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6H
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
P1, P2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
288

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, High Speed Steel, TiN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit Not Applicable, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.