Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 34400208

  • Zoro # G9308144


product price: $53.19
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
Powdered Metal
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34400208
Zoro #
G9308144
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
49.00mm
Thread Length
16.00mm
Pitch Diameter Limit
D2
Tap Thread Size
M2.5-0.45
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Shank Length
33.00 mm
Thread Size
M2.5x0.45
65% Thread Drill Size
3.40 mm
Square Size
2.79 mm

Details

Item
Spiral Point Tap
Tap Material
Powdered Metal
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
List Number
344STI
Number of Pieces
1
Tap Grouping
STI Tap
Thread Direction
Right Hand
Series
344STI
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel
Thread Pitch
0.45mm
Extended Neck
No
Thread Limit
D2
Material Grade - Machining
TiCN
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 49 mm, Powdered Metal, V, Right Hand, Thread Length 6 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.