Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1101200100

  • Zoro # G1961106


product price: $12.29
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101200100
Zoro #
G1961106
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.00mm
Thread Length
19.00mm
Tap Thread Size
M4-0.7
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Square Size
3.33 mm
Shank Length
35.00 mm
Thread Size
M4x0.7
Drill Bit Size
3.27 mm, 3.32 mm, 3.36 mm, 3.41 mm, 3.45 mm
Size
M4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Thread Limit
H10
Measurement System
Metric
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Series
142H
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
142H

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit Not Applicable, Class of Fit 6H+, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.