Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1101600203

  • Zoro # G9289183


product price: $18.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1101600203
Zoro #
G9289183
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Thread Length
9/16"
Tap Thread Size
#4-40
Thread Size
#4-40
Shank Length
1 15/32 in
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Tap Length Standard
DIN
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Nitride
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
11016
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Thread Standard
UNC
Threads per Inch
40
Spiral Direction
Neutral
Thread Limit
H2
Tap Shank Standard
ANSI
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum
Measurement System
Pipe
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
11016

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.