Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1101700208

  • Zoro # G9289481


product price: $20.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101700208
Zoro #
G9289481
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
56.00mm
Thread Length
11/16"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Shank Length
1 13/32 in
Tap Length Standard
DIN
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1100 in
55% Thread Drill Size
#32
Thread Size
#6-32
65% Thread Drill Size
#34
Size
#6
Pitch Diameter Limit
H3

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.