Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1200200

  • Zoro # G9291572


product price: $16.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200200
Zoro #
G9291572
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1-11/16"
Tap Thread Size
#1-64
Thread Length
3/8"
Shank Length
1 5/16 in
Square Size
0.1100 in
Thread Size
#1-64
75% Thread Drill Size
1.45 mm
Drill Bit Size
0.0568 in, 0.0578 in, 0.0588 in, 0.0598 in, 0.0608 in
65% Thread Drill Size
#53
55% Thread Drill Size
1/16 in
Size
#1
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
H1
Threads per Inch
64
Extended Neck
Yes
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Series
105
Shank Type - Machining
Straight
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.