Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1200800

  • Zoro # G9291667


product price: $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200800
Zoro #
G9291667
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-64
Shank Length
1 5/16 in
65% Thread Drill Size
#49
55% Thread Drill Size
1.87 mm
Square Size
0.1100 in
75% Thread Drill Size
1.80 mm
Drill Bit Size
0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in
Thread Size
#2-64
Size
#2
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Limit
H1
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
64
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Series
105
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27/64 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.