Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 1200808

  • Zoro # G9291676


product price: $17.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200808
Zoro #
G9291676
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Tap Thread Size
#2-64
Square Size
0.1100 in
Shank Length
1 5/16 in
Drill Bit Size
0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in
65% Thread Drill Size
#49
Thread Size
#2-64
55% Thread Drill Size
1.87 mm
75% Thread Drill Size
1.80 mm
Size
#2
Pitch Diameter Limit
H1

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Series
105
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
64
Thread Standard
UNF
Extended Neck
Yes
Thread Limit
H1
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 27/64 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.