Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1205005

  • Zoro # G0626847


product price: $20.49
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205005
Zoro #
G0626847
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1.630"
Tap Thread Size
#0-80
Thread Length
5/16"
Pitch Diameter Limit
H2
Square Size
0.1100 in
Thread Size
#0-80
75% Thread Drill Size
1.20 mm
65% Thread Drill Size
1.25 mm
Drill Bit Size
0.0470 in, 0.0478 in, 0.0486 in, 0.0494 in, 0.0503 in
55% Thread Drill Size
1.30 mm
Shank Length
1 5/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
105
Thread Direction
Right Hand
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
105
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Threads per Inch
80
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit
H2
Thread Standard
UNF
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, High Speed Steel, TiN, Right Hand, Thread Length 11/32 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.