Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1205405

  • Zoro # G0626829


product price: $19.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205405
Zoro #
G0626829
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#1
Overall Length
1.690"
Tap Thread Size
#1-72
Thread Length
3/8"
Pitch Diameter Limit
H2
Drill Bit Size
0.0586 in, 0.0595 in, 0.0604 in, 0.0613 in, 0.0622 in
55% Thread Drill Size
1.60 mm
Thread Size
#1-72
Square Size
0.1100 in
65% Thread Drill Size
1.55 mm
Shank Length
1 5/16 in
75% Thread Drill Size
#53

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiN
Number of Pieces
1
List Number
105
Cutting Direction - Machining
Right Hand
Series
105
Thread Limit
H2
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Threads per Inch
72
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.