Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1205805

  • Zoro # G0626853


product price: $15.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205805
Zoro #
G0626853
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1.750"
Tap Thread Size
#2-64
Pitch Diameter Limit
H2
Thread Length
7/16"
Thread Size
#2-64
65% Thread Drill Size
#49
55% Thread Drill Size
1.87 mm
75% Thread Drill Size
1.80 mm
Square Size
0.1100 in
Shank Length
1 5/16 in
Drill Bit Size
0.0698 in, 0.0708 in, 0.0718 in, 0.0728 in, 0.0738 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
List Number
105
Cutting Direction - Machining
Right Hand
Series
105
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Threads per Inch
64
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
H2
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #2-64, UNF, Overall Length 1 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 27/64 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.