Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1206605

  • Zoro # G0626899


product price: $13.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206605
Zoro #
G0626899
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1.880"
Tap Thread Size
#4-48
Thread Length
9/16"
Pitch Diameter Limit
H2
Shank Length
1 11/32 in
Square Size
0.1100 in
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
2.45 mm
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
List Number
105
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
105
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Thread Limit
H2
Threads per Inch
48
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Standard
UNF
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.