Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1207005

  • Zoro # G0626880


product price: $10.69
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207005
Zoro #
G0626880
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1.940"
Tap Thread Size
#5-40
Thread Length
5/8"
Pitch Diameter Limit
H2
55% Thread Drill Size
#36
65% Thread Drill Size
#37
75% Thread Drill Size
#39
Drill Bit Size
0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in
Shank Length
1 11/32 in
Thread Size
#5-40
Square Size
0.1100 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
List Number
105
Tap Finish
TiN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
105
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
40
Extended Neck
Yes
Measurement System
Pipe
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 21/64 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.