Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1207405

  • Zoro # G0627063


product price: $9.39
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207405
Zoro #
G0627063
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2.000"
Thread Length
11/16"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Shank Length
1 11/32 in
65% Thread Drill Size
#34
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Thread Size
#6-32
Square Size
0.1100 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
105
Cutting Direction - Machining
Right Hand
Series
105
Thread Limit
H2
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Standard
UNC
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Threads per Inch
32
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.