Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1214201

  • Zoro # G7553953


product price: $9.59
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214201
Zoro #
G7553953
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-24
Thread Length
15/16"
Thread Size
#12-24
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Square Size
0.1650 in
55% Thread Drill Size
#13
65% Thread Drill Size
4.60 mm
75% Thread Drill Size
4.45 mm
Shank Length
1 1/2 in
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Series
105
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
24
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.