Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1214208

  • Zoro # G9666964


product price: $12.19
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214208
Zoro #
G9666964
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Thread Length
15/16"
Tap Thread Size
#12-24
Thread Size
#12-24
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Square Size
0.1650 in
Shank Length
1 1/2 in
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
75% Thread Drill Size
4.45 mm
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Series
105
Spiral Direction
Neutral
Threads per Inch
24
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
105

Description

Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.