Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1218808

  • Zoro # G9666921


product price: $13.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218808
Zoro #
G9666921
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Shank Length
1 9/16 in
Square Size
0.1520 in
Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Size
#10
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Limit
H5
Series
105
Threads per Inch
32
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNF
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.