Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 1240008

  • Zoro # G9666806


product price: $11.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240008
Zoro #
G9666806
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
55% Thread Drill Size
#3
Shank Length
1 9/16 in
Square Size
0.1910 in
75% Thread Drill Size
#7
Thread Size
1/4"-20
65% Thread Drill Size
#5
Size
1/4
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
TiCN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H5
Measurement System
Fractional Inch
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
UNC
Series
105
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
List Number
105
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 41/64 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.