Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 12700300

  • Zoro # G9310314


product price: $21.39
/ea

Key Features

Shank Dia.
4.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12700300
Zoro #
G9310314
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
53.00mm
Thread Length
19.05mm
Pitch Diameter Limit
D2
Tap Thread Size
M3-0.5
55% Thread Drill Size
#37
Thread Size
M3x0.5
Square Size
2.79 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Shank Length
32.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Number of Pieces
1
List Number
127
Tap Finish
Bright
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
127
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
D2
Secondary Material Application ISO Code
K, N, P
Thread Pitch
0.50mm
Features
Increased Wear Resistance, Plug Chamfer, Screw Thread Insert (STI) Tap, Spiral Point
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
127
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10 mm, Tap Chamfer Plug, Thread Limit D2, Class of Fit 4H-6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.